For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo8 WN TYPE RH
The extra stable morse taper drill bit with 8% cobalt alloy for column drills for working with hard-to-machine materials (e.g. Hardox) with extremely high strengths of up to 1,400 N/mm², such as excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.
Register now and access more than 125,000 products
Variants
Excellent stability and cutting force
Extra-short drilling section and reinforced core
Extra-high level of resistance to breakage
Optimised cutting edge and special, flat helix angle
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!