Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Twist drill bit HSCo DIN 338 type RN bronze point thinning

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 type RN bronze point thinning

The affordable, robust assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength, as well as in cast iron.

See product details

Available in 31 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Self-centring, extremely robust, quiet drilling and high degree of break resistance


Combination of form A and form C point thinning



Ideal for construction site and assembly applications


Robust and durable design