Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 1
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 2
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 3
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 4
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs

Precision, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette including the 4 additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Fast drilling with perfect chip removal


Large chip spaces and small core



Ideal for core holes


Very precise point geometry for precise drill holes



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • The dia. 13.0 mm drill bit shank has been reduced to dia. 12.7 mm.

  • Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.