For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCO DIN 338 type RN oxide, 29 pcs
Precision, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette including the 4 additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.
Register now and access more than 125,000 products
Variants
Fast drilling with perfect chip removal
Large chip spaces and small core
Ideal for core holes
Very precise point geometry for precise drill holes
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- The dia. 13.0 mm drill bit shank has been reduced to dia. 12.7 mm.
- Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!