For detailed information, other images and documents, please select individual articles from the following table.
Twist drill HSCo DIN 338 MFD Speed
Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
- Suitable for machine type: Drill, Cordless screwdrivers
- Material to be processed: Steel, Cast iron, Stainless steel, Titanium, Aluminium
- Quality: ZEBRA-Premium
- Standard / drilling depth: DIN 338 / 5xD
- Surface: Multiple refined
- Cutting material: HSCo
- Angle of the tip: 135 Degree
- Service life (points system): 3 of 4 points
- Drilling speed (point system): 4 of 4 points
- Bore hole quality (point system): 4 of 4 points
- Versatility (points system): 4 of 4 points
- Drilling behaviour (point system): 4 of 4 points
- Suitable for drill (points system): 4 of 4 points
- Suitable for cordless drills (points system): 4 of 4 points
- Suitable for upright drilling machine (points system): 2 of 4 points
- Self-centring: Yes
- Suitable for tensile strength up to: 1200 N/mm²
- Material sub-group: General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, short-chipping, Bronze, long-chipping, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic, Alloyed tempering steels, Titanium alloys, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products




Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Up to 50% faster than conventional, ground twist drill
Speed geometry
Outstanding centring during work, even on curved surfaces
135° tip angle and optimised cross thinning
Low friction and rapid chip removal
Exclusive Vario coil
3-face shank (from Ø 4 mm):
- No movement in the drill chuck: quicker, more pleasant work
- Optimum power transmission
- Protects the drill chuck against damage
- Minimal effort required to open and close the drill chuck
Exclusively available from Würth
See overview tables for drill bit/material assignments
Specially designed drill bit for a variety of different uses in cordless drills and hand drills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!