For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCO DIN 338 type RN MAGMA 19 pcs
Precision long-life drill bit with Magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1200 N/mm² strength and in cast iron. Available in ORSY® system cassette.
Exclusively for trade customers
Register now and access more than 125,000 products





Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C) and up to 50 % faster cutting speed than uncoated drills
Special Magma multi-layer coating
Precise tapping without centring, even on curved surfaces
Optimised split point
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!