For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCO, DIN 1869, R2, type RN
The extra-long, spiralised stainless steel deep hole drill bit for machining stainless steel (such as V2A, V4A) heat-resistant steels and for general, broad applications in steel up to 1000 N/mm² strength, as well as in cast iron.
Exclusively for trade customers
Register now and access more than 125,000 products





Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Excellent chip evacuation
Special clamping groove profile (reduced machining times due to fewer chip removal cycles)
Precise, straight drill pattern
Double drill heels
Increase of tool life by approximately 30% compared to untreated surfaces
Fibre nitration
- When using the drill according to DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short long-life drill according to DIN 1897 (art. no. 062674 etc.) is ideal for this purpose.
- See overview tables for drill bit/material assignments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!