For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide twist drill bit, internal cooling
With internal cooling channels for universal applications and considerable drilling depths of up to 16xd. 4 drill heels ensure very high alignment accuracy and stabilisation of the drill bit, including with very large drilling depths, and exact and precise drill holes. Special grinding ensures optimal chip breakage, high centring accuracy and low cutting forces.
Exclusively for trade customers
Register now and access more than 125,000 products


















Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
TiAlN-S coating
Special coating for maximum cutting performance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!