For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide twist drill bit, DIN 6537L, internal cooling
With internal cooling channels, in particular for machining stainless steels. High stability owing to straight main cutter. Special grinding ensures optimal chip breakage, high centring accuracy and low cutting forces. High thermal stability.
Exclusively for trade customers
Register now and access more than 125,000 products
















Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
TiAlN-S coating
Special coating for maximum cutting performance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!