For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide twist drill bit, DIN 6537K
Especially for machining high-strength and hardened steels up to 68 HRC. Very high stability and low wear owing to convex blade geometry. Special grinding ensures optimal chip breakage, high centring accuracy and low cutting forces.
Exclusively for trade customers
Register now and access more than 125,000 products












Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!