For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS Pilot WN type RN
HSS drill bit with centring tip for universal use in wood and steel, tip angle 118°/174°
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Highly accurate drilling
The robust twist drill with extra-long design with self-centring pilot tip ensures highly accurate drilling
Also suitable for drilling deep holes
The reinforced core provides sufficient stability even for the long drill lengths required
To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is also required for large drilling depths. For drill bit/material assignments, see overview tables
Ideal for predrilling in profiles for AMO III screws:
- Screw Ø 7.5 mm, 6 mm drill bit
- Screw Ø 11.5 mm, 10 mm drill bit
Soft and hard woods, composite materials (e.g. plastic profiles with a steel core)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!