Twist drill bit assortment HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118°

25 pieces. Affordable, robust steel assembly drills for applications in steel up to 850 N/mm² strength.

  • Included in delivery: 1.0–13.0 mm, graduation 0.5 mm
  • Number of pieces in assortment/set: 25 PCS
  • Quality: Würth-Standard
  • Shank style: Cylindrical
  • Material sub-group: General structural steels, Non-alloyed tempering steels
  • Surface: Vaporised
  • Cutting material: HSS
  • Suitable for drill (points system): 2 of 4 points
  • Suitable for cordless drills (points system): 2 of 4 points
  • Suitable for upright drilling machine (points system): 1 of 4 points
  • Service life (points system): 2 of 4 points
  • Drilling speed (point system): 1 of 4 points
  • Bore hole quality (point system): 1 of 4 points
  • Versatility (points system): 1 of 4 points
  • Drilling behaviour (point system): 2 of 4 points
  • Self-centring: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Included in delivery Number of pieces in assortment/set Quality Shank style Quantity PU
price/PU
06346
1.0–13.0 mm, graduation 0.5 mm 25 PCS Würth-Standard Cylindrical
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
Art.-no. ! common.detail.customermaterialnumber !
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm

  • See overview tables for drill bit/material assignments