For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 338 type RN 130°
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Exclusively for trade customers
Register now and access more than 125,000 products





Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort
Optimised cross thinning
Highly accurate tapping without centring, even on curved surfaces
Optimum cross-grinding
Ideal for producing core drill holes
Highly precise tip grinding for precise drilling
Excellent adhesion of cooling lubricants and a reduced tendency towards build-up
Vaporised surface
- The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm
- For drill bit/material assignments, see overview tables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!