Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Twist drill assortment HSCo DIN 340 type RN OXIDE, 25 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill assortment HSCo DIN 340 type RN OXIDE, 25 pieces

Long, precise high-performance drill bit for deep drilling in stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Rapid drilling with perfect chip removal


Large chipping spaces and small core



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling

Notice

Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.