For detailed information, other images and documents, please select individual articles from the following table.
Hygienic design twist lock with square
Mirror-finished twist lock made of high-quality stainless steel with square head for opening and closing
Register now and access more than 125,000 products
Variants
- Germ infestation is prevented thanks to the mirror-finished surface, the geometric shape and the circumferential seal
- Meets the requirements of the test principles for food machinery and hygiene
- No risk of contamination, as water and cleaning agents etc. can drain completely
- IP65/67 certified
- High-pressure cleaning possible up to 100 bar
- The blue colouring of the seal complies with FDA requirements (reliably prevents confusion with food items)
Please order the appropriate latch in the desired design separately. All latches fit every twist lock in the hygienic design range.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!