For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs
High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Up to 50 % quicker than conventional ground twist drill bits
Speed geometry
Optimal centring when working on curved surfaces
135° tip angle and optimised cross thinning
Low friction and fast chip removal
Exclusive Vario coil
3-face shank (from dia. 4 mm):
- No twisting in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Available exclusively from Würth
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Specially designed drill bit for versatile use in cordless and hand drills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!