Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs - 1
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs - 2
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs - 3
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs - 4
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs - 5
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs - 6
Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs - 7

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment with SMART STEP EU+ HSS DIN 338, 62 pcs

Conveniently to hand in the ORSY system case for fast, comfortable drilling with unmatched precision

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Advantages of the stepped drill bit tip geometry with extremely uneven pitch (EU+)


  • Up to 50 % longer service life

  • Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)

  • Up to 20 % lower energy consumption

  • Up to 15 % faster drilling progress


Precise, circular holes


  • Precise spot drilling without running off-centre

  • In a wide range of materials including wood, plastic and acrylic, without tearing or splintering


Very comfortable drilling


  • Significantly faster drilling will less effort compared to conventional HSS twist drill bits

  • Simple drilling or enlarging of an existing drill hole

  • Also allows angled drilling

  • No rattling or catching, even in thin-walled material

  • Burr-free hole exit


3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Available exclusively from Würth

Notice
  • For blind holes, please note the extended drill tip

  • The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.

  • The use of several cutting edges at the same time enables very fast, comfortable working and a long service life