For detailed information, other images and documents, please select individual articles from the following table.
3-in-1 assortment with HSS twist drill bits DIN 338 type RN 130°, bits and bit holder, 28 pieces
Everything is to hand in the ORSY system cassette for precise drilling in steel up to 1,000 N/mm² and cast material
Register now and access more than 125,000 products






Variants
Precise, gentle drilling
- 20 % lower infeed force and faster work progress compared to conventional HSS twist drill bits due to optimised cross web thinning
- Precise spot drilling without centring, even on curved surfaces, due to optimised split point
- Ideal for core drill holes
Vaporised surface
- Excellent adhesive properties of cooling lubricants and reduced buildup of material deposits
Includes bits and bit holder
- Equipped bit bar with PH, TX and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!