For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment 155 pieces
Twist drill bit assortment HSS DIN 338 type RN 118°. Without case for direct use in existing cases, racks and vehicle equipment in the ORSY system dimensions 4.4.1
Register now and access more than 125,000 products
Variants
Affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm²
For drill bits and materials, see summary overview tables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!