For detailed information, other images and documents, please select individual articles from the following table.
MFD LONGLIFE & SPEED twist drill bit assortment HSCo DIN 338 19 pieces
With exclusive multiShield coating, innovative tip geometry and new cutting material for fast drilling with high precision and a long service life
Register now and access more than 125,000 products
Variants
Faster and more durable
- Up to 10x longer service life compared to similar uncoated HSCo twist drill bits due to the innovative multiShield coating specially developed for Würth
- Up to 120 % faster than comparable twist drill bits due to special speed geometry
Innovative tip geometry
- Optimal dimensional accuracy and drill hole quality compared to similar HSCo twist drill bits
- Significantly more energy-efficient drilling compared to similar HSCo twist drill bits
- Accurate drilling without centre-punching
New HSCo cutting material
- 14 % fewer alloying elements while improving product performance
Maximum flexibility in application
- Can be used universally with almost all materials
- Perfect for thin-walled sheet metal and profile materials as well as solid material (>5 mm)
3-flat shank (from dia. 4 mm):
- Fast, pleasant working, as there is no spinning in the drill chuck
- Optimal power transmission
- No snagging at the hole exit
Available exclusively from Würth
Compact and practical system box suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening
- Specially designed drill bit for versatile use in cordless drills and hand drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel with strength up to 1,400 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood and soft and light wood
- Ideal for high-precision, convenient and fast drilling both in thin-walled workpieces and in solid material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!