Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 1
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 2
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 3
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 4
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs

Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and cast iron. Available in the ORSY® system cassette including the four additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.
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
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a gentler way of working


Optimised split point design



Precise drilling without centring, even on curved surfaces


Optimised split point design



Ideal for core holes


Very precise point geometry for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm