Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 5
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 1
Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 130° 29 pcs

Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette including the 4 additional intermediate sizes dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants