For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 338 type RN 130° 25 pcs
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette.
- Included in delivery: Ø 1.0–13.0 x 0.5 mm
- Number of pieces in assortment/set: 25 PCS
- Quality: ZEBRA-Premium
- Standard / drilling depth: DIN 338 / 5xD
- Shank style: Cylindrical
- Material to be processed: Steel, Cast iron
- Material of sub-group: General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic
- Surface: Vaporised
- Cutting material: HSS
- Type: RN
- Suitable for drill (points system): 3 of 4 points
- Suitable for cordless drills (points system): 3 of 4 points
- Suitable for upright drilling machine (points system): 3 of 4 points
- Suitable for milling-drilling centre (points system): 1 of 4 points
- Service life (points system): 3 of 4 points
- Drilling speed (point system): 3 of 4 points
- Bore hole quality (point system): 4 of 4 points
- Versatility (points system): 2 of 4 points
- Drilling behaviour (point system): 3 of 4 points
- Self-centring: Yes
- show more ... show less ...
Register now and access more than 125,000 products






Variants
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised drill-point cross thinning
Precise tapping without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point grinding for precise boreholes
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Vaporised surface
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
The 13.0 mm dia. drill shank is reduced to 12.7 mm dia.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!