Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs - 1
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs - 2
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs - 3
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs - 4
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs

Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength. Available in ORSY® system cassette.
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
High breakage resistance


Chipless manufacturing process



Ideal for construction and assembly use without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

The 13.0 mm dia. drill shank is reduced to 12.7 mm dia.