For detailed information, other images and documents, please select individual articles from the following table.
Turbo IS-T intumescent strip as a pipe collar
Completely maintenance-free and can be mounted in extremely tight spaces. No drilling or anchors required.
Register now and access more than 125,000 products
Variants
- Extremely elastic material
- Highly flexible for various pipe diameters
- Water-resistant material
- Self-adhesive
ETA-18/0115
Turbo IS-T intumescent strip as pipe collar for the W2 I-Block 90 K and W 3 I-Block 120 K combination ceiling partition systems in accordance with general type approval aBG Z-19.53-2669.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!