Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pipe cable lug Without inspection hole
Pipe cable lug  Without inspection hole - 1
Pipe cable lug  Without inspection hole - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pipe cable lug Without inspection hole

Standard design (similar to DIN)

See product details

Available in 63 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Material: Electrolytic copper pipe according to EN 13600

  • Surface: zinc-plated

  • Heat resistant up to +125°C

  • Version: without inspection hole