90° angled tube cable lug

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

90° angled tube cable lug

Standard (similar to DIN)

  • Max. temperature resistance: 125 °C
  • Material: Electrolytic copper
  • Surface: Tin plated

See product details

Available in 73 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire cross section Flange hole Wire diameter Diameter of hole Quantity PU
price/PU
0967200002
6 mm² M8 3.5 mm 8.4 mm
100 pcs
0967200003
6 mm² M10 3.5 mm 10.5 mm
100 pcs
0967200004
6 mm² M12 3.5 mm 13.2 mm
100 pcs
0967200011
10 mm² M6 4.5 mm 6.4 mm
100 pcs
0967200010
10 mm² M5 4.5 mm 5.3 mm
100 pcs
0967200013
10 mm² M10 4.5 mm 10.5 mm
100 pcs
0967200012
10 mm² M8 4.5 mm 8.4 mm
100 pcs
0967200023
16 mm² M10 5.5 mm 10.5 mm
100 pcs
0967200022
16 mm² M8 5.5 mm 8.4 mm
100 pcs
0967200024
16 mm² M12 5.5 mm 13.2 mm
100 pcs
0967200031
25 mm² M6 7 mm 6.4 mm
100 pcs
0967200030
25 mm² M5 7 mm 5.3 mm
100 pcs
0967200033
25 mm² M10 7 mm 10.5 mm
100 pcs
0967200034
25 mm² M12 7 mm 13.2 mm
100 pcs
0967200040
35 mm² M6 8.5 mm 6.4 mm
100 pcs
0967200041
35 mm² M8 8.5 mm 8.4 mm
100 pcs
0967200043
35 mm² M12 8.5 mm 13.2 mm
100 pcs
0967200042
35 mm² M10 8.5 mm 10.5 mm
100 pcs
0967200052
50 mm² M10 10 mm 10.5 mm
100 pcs
0967200053
50 mm² M12 10 mm 13.2 mm
100 pcs
0967200061
70 mm² M8 12 mm 8.4 mm
50 pcs
0967200062
70 mm² M10 12 mm 10.5 mm
50 pcs
0967200063
70 mm² M12 12 mm 13.2 mm
50 pcs
0967200070
95 mm² M8 13.5 mm 8.4 mm
50 pcs
0967200074
95 mm² M16 13.5 mm 17 mm
50 pcs
0967200072
95 mm² M12 13.5 mm 13.2 mm
50 pcs
0967200080
120 mm² M8 15 mm 8.4 mm
50 pcs
0967200081
120 mm² M10 15 mm 10.5 mm
50 pcs
0967200082
120 mm² M12 15 mm 13.2 mm
50 pcs
0967200051
50 mm² M8 10 mm 8.4 mm
100 pcs
0967200084
120 mm² M16 15 mm 17 mm
50 pcs
0967200021
16 mm² M6 5.5 mm 6.4 mm
100 pcs
0967200071
95 mm² M10 13.5 mm 10.5 mm
50 pcs
0967200014
10 mm² M12 4.5 mm 13.2 mm
100 pcs
0967200000
6 mm² M5 3.5 mm 5.3 mm
100 pcs
0967200020
16 mm² M5 5.5 mm 5.3 mm
100 pcs
0967200001
6 mm² M6 3.5 mm 6.4 mm
100 pcs
0967200032
25 mm² M8 7 mm 8.4 mm
100 pcs
56332105
10 mm² M5 4.5 mm 5.3 mm
100 pcs
56332106
10 mm² M6 4.5 mm 6.4 mm
100 pcs
56332108
10 mm² M8 4.5 mm 8.4 mm
100 pcs
563321010
10 mm² M10 4.5 mm 10.5 mm
100 pcs
56332165
16 mm² M5 5.5 mm 5.3 mm
100 pcs
56332166
16 mm² M6 5.5 mm 6.4 mm
100 pcs
56332168
16 mm² M8 5.5 mm 8.4 mm
100 pcs
563321610
16 mm² M10 5.5 mm 10.5 mm
100 pcs
56332255
25 mm² M5 7 mm 5.3 mm
100 pcs
56332256
25 mm² M6 7 mm 6.4 mm
100 pcs
56332258
25 mm² M8 7 mm 8.4 mm
100 pcs
563322510
25 mm² M10 7 mm 10.5 mm
100 pcs
56332356
35 mm² M6 8.5 mm 6.4 mm
50 pcs
56332358
35 mm² M8 8.5 mm 8.4 mm
50 pcs
563323510
35 mm² M10 8.5 mm 10.5 mm
50 pcs
563323512
35 mm² M12 8.5 mm 13.2 mm
50 pcs
56332506
50 mm² M6 10 mm 6.4 mm
50 pcs
56332508
50 mm² M8 10 mm 8.4 mm
50 pcs
563325010
50 mm² M10 10 mm 10.5 mm
50 pcs
563325012
50 mm² M12 10 mm 13.2 mm
50 pcs
56332708
70 mm² M8 12 mm 8.4 mm
25 pcs
563327010
70 mm² M10 12 mm 10.5 mm
25 pcs
563327012
70 mm² M12 12 mm 13.2 mm
25 pcs
56332958
95 mm² M8 13.5 mm 8.4 mm
25 pcs
563329510
95 mm² M10 13.5 mm 10.5 mm
25 pcs
563329512
95 mm² M12 13.5 mm 13.2 mm
25 pcs
563321208
120 mm² M8 15 mm 8.4 mm
25 pcs
5633212010
120 mm² M10 15 mm 10.5 mm
25 pcs
5633212012
120 mm² M12 15 mm 13.2 mm
25 pcs
5633215010
150 mm² M10 16.5 mm 10.5 mm
25 pcs
5633215012
150 mm² M12 16.5 mm 13.2 mm
25 pcs
5633218510
185 mm² M10 19 mm 10.5 mm
25 pcs
5633218512
185 mm² M12 19 mm 13.2 mm
25 pcs
5633224010
240 mm² M10 21 mm 10.5 mm
25 pcs
5633224012
240 mm² M12 21 mm 13.2 mm
25 pcs
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
CAD Data  | 
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
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).