For detailed information, other images and documents, please select individual articles from the following table.
Tube belt sander assembly RBS 650
For grinding, burnishing, matting, cleaning, polishing, initial sanding, derusting and removal of paint from round rods, railings, pipe elbows, and pipes in a visual range of 8–250 mm in diameter.
Register now and access more than 125,000 products
Variants
For use with polisher, art. no. 07024530 and adjustable angle grinders from 500 to 3,500 rpm
Sanding hard-to-reach areas such as mounted railings (50 mm spacing from wall)
Small wrap angle, lower sanding temperatures and reduced material heating
Construction of the attachment
Adjustment of the contact pressure
Swivel arm with hardness setting
No damage or sanding marks on the pipe and sanding is possible even in the tightest radii
Fixed side window that is approx. 1 mm larger in diameter and guide grooves in the guide rollers
The fixed guide rollers are easy to replace
Integrated tool in the knob
- When used in conjunction with the tube belt sander, pay attention to the speed of the tool and the max. speed indication of the abrasive used. This allows you to avoid damaging the attachment and component.
- Not suitable for the following machines: Bosch GWS 7-115 E, Dewalt D28136, Hitachi G13VA, Makita 9565 CVR, Metabo WE 14-125 Inox Plus
When grinding pipe bends, the fixed side window must be placed on the pipe. This prevents the band from slipping off and allows the tool to be smoothly guided at a 90° angle to the pipe. The final grind should always be made from left to right.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!