For detailed information, other images and documents, please select individual articles from the following table.
HGV compressed air cleaning set basic 3-piece
Practical standard blow-out set for cleaning vehicle cabins on trucks, buses and agricultural and commercial vehicles without external air supply. Removal of dust deposits.
Register now and access more than 125,000 products
Variants
The entire blow-out set can be connected to all pneumatic driver's seats with the supplied T plug-in connector.
The blow-out gun can also be used on conventional compressed air connections thanks to quick-action coupling with partition design.
Scope of delivery:
- Polyurethane (PU) spiral hose ∅ 6 x 4 mm, 4 m working length max. 8 bar
- T plug-in connector for 4 x 6 mm PU line
- Brass chrome-plated bulkhead coupling
- Metallic anti-kink protection
- Plastic blow-out gun with metal valve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!