Sylt sweater

For detailed information, other images and documents, please select individual articles from the following table.

Sylt sweater

Warm knitted jumper with a sporty pearl-knit look. Perfect for work and leisure. Thanks to the zip, the high-fastening collar is individually adjustable.

  • Colour: Grey
  • Material: 100% acrylic
  • Coating weight of mesh per m²: 530 g
  • Washable at: 30°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Dry-clean with perchloroethylene/hydrofluorocarbons

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Coating weight of mesh per m² Quantity PU
price/PU
M349102001
M Grey 100% acrylic 530 g
1 pcs
M349102002
L Grey 100% acrylic 530 g
1 pcs
M349102003
XL Grey 100% acrylic 530 g
1 pcs
M349102004
XXL Grey 100% acrylic 530 g
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Warm, robust

  • Pearl-knit look

  • High collar with zip

  • Inside of collar in contrasting colour design