The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Trolley BASIC
Sturdy and easily manoeuvrable wheeled cart with storage trays and drawers.
Register now and access more than 125,000 products
Variants
- Robust sheet-steel construction, welded with multiple edging
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 435 x 512 mm
- Drawer load capacity: 100 kg with evenly distributed load
- Total load capacity: 300 kg
- Rows of slots and perforated base for inserting dividers
- Two robust steering handles
- Two fixed castors and steering rollers with brake, ∅ 100 mm
Castor with locking brake
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!