For detailed information, other images and documents, please select individual articles from the following table.
Triple claw For wiggle wire
Large area straightening of elongated deformations using Maxilift
Register now and access more than 125,000 products
Variants
The bear claws can be set at individual heights and generate a pulling motion beginning from their lowest point and terminating at an equal height
In contrast to conventional systems in which the straightening action is applied only at a single point, the pulling action is applied at multiple pulling points equally.
Height adjustment via the knurled screw allows the system to adapt to various circumstances
Optimum point of application, even for deep or high-lying deformations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!