For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Aluminium, anodised
- Aluminium profile 40x40 mm
- Plastic cover caps
- Contact edge at front
- Side and rear without edges
- Edgeless design allows multiple trays to be stacked one on top of the other
- Filling (from behind) during operation
- Suitable for many common container sizes e.g. container size S (3x side-by-side, 2x one in front of the other), container size XS (4x side-by-side,
- 2x one in front of the other), container size XS side (3x side-by-side, 4x one in front of the other), storage view box (3x side-by-side, 2x
- one in front of the other)
- Max. load per tray 10 kg
- Angle setting: 0°/12.5°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!