Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
CLIP-O-FLEX® tray Fifo-Flex Tray for container storage
CLIP-O-FLEX<SUP>®</SUP> tray Fifo-Flex  Tray for container storage - 1
CLIP-O-FLEX<SUP>®</SUP> tray Fifo-Flex  Tray for container storage - 2
CLIP-O-FLEX<SUP>®</SUP> tray Fifo-Flex  Tray for container storage - 3
CLIP-O-FLEX<SUP>®</SUP> tray Fifo-Flex  Tray for container storage - 4
CLIP-O-FLEX<SUP>®</SUP> tray Fifo-Flex  Tray for container storage - 5
CLIP-O-FLEX<SUP>®</SUP> tray Fifo-Flex  Tray for container storage - 6

For detailed information, other images and documents, please select individual articles from the following table.

CLIP-O-FLEX® tray Fifo-Flex Tray for container storage

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Aluminium, anodised

  • Aluminium profile 40x40 mm

  • Plastic cover caps

  • Contact edge at front

  • Side and rear without edges

  • Edgeless design allows multiple trays to be stacked one on top of the other

  • Filling (from behind) during operation

  • Suitable for many common container sizes e.g. container size S (3x side-by-side, 2x one in front of the other), container size XS (4x side-by-side,

  • 2x one in front of the other), container size XS side (3x side-by-side, 4x one in front of the other), storage view box (3x side-by-side, 2x

  • one in front of the other)

  • Max. load per tray 10 kg

  • Angle setting: 0°/12.5°