For detailed information, other images and documents, please select individual articles from the following table.
Trauma sling
For reducing the suspension trauma after a fall
Register now and access more than 125,000 products
Variants
- Trauma slings keep the muscle pump and blood circulation functioning until the fallen person is rescued
- Length adjustable from 45 cm to 126 cm
- To be used in pairs
The trauma sling comprises a left-hand and right-hand section that is attached to the safety harness. In the event of a fall, both sections are brought together to form a loop. The fallen person can push a foot into the loop to relieve the pressure on the thighs.
Trauma slings can be attached to all types of safety harness, regardless of their design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!