For detailed information, other images and documents, please select individual articles from the following table.
TEGAfix 310 natural stone adhesive thin-bed process
Flexible, cement-based, white C2 TE thin-bed mortar in accordance with DIN EN 12004 for natural stone tiles and slabs
Register now and access more than 125,000 products
Variants
- Longer laying time
- Excellent stability
- Waterproof and frost-resistant
- Sets hydraulically
- Very good working properties
- Flexible
- GISCODE ZP1 - low-chromate in accordance with Regulation (EC) No. 1907/2006
- EC1 Plus - very low emissions in accordance with GEV - EMICODE
- The fresh mortar contains Portland cement and turns strongly alkaline when it comes into contact with water and moisture.
- Please observe the hazardous substance label and the latest version of the safety datasheet.
The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- For indoor and outdoor use
- For walls and floors
- For laying tiles, slabs and natural stone using the thin-bed or medium-bed processes.
For laying:
- Non-discolouring, calibrated natural stone slabs
- Split tiles and split brick slips
- Earthenware
- Stoneware and fine stoneware, indoors only
- Small and medium mosaics
- For laying ceramic and natural stone on heated screeds
- As a levelling filler up to 10 mm thickness over small areas.
- In a clean container, mix the dry mortar into clean, cold tap water for approx. 3 minutes until lump-free, malleable and homogeneous.
- The quantity of water added can be varied slightly to adjust the adhesive consistency for the type, weight and size of tile.
- It is recommended to use a 600 rpm mixer with a spiral stirrer.
- After a maturing time of approx. 3 minutes, stir again briefly.
- In the first step, use the smooth side of the steel trowel to scrape a thin contact layer onto the substrate (scratch coat).
- In the second step, use a suitable notched trowel to comb the malleable slurry primer onto the fresh scratch coat.
- Lay the tiles into the adhesive bed before a skin forms. Slide in the tile to ensure a good bond.
Caution:
Apply only as much mortar as is needed for the number of ceramic tiles and slabs etc. that can be pushed or placed into the fresh mortar bed within the working time (fingertip test).
- Any laying mortar building up in the joint areas must be removed.
- Do not stir additional water into mortar that is firming up.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!