Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PLUS trapezoidal sheet metal rail with EPDM seal
PLUS trapezoidal sheet metal rail with EPDM seal - 1
PLUS trapezoidal sheet metal rail with EPDM seal - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PLUS trapezoidal sheet metal rail with EPDM seal

For easy installation on aluminium and steel trapezoidal sheet metal coverings or sandwich element coverings

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

PLUS design for aluminium and steel trapezoidal sheet metal coverings


  • Chip-free mounting using special DBS thin sheet metal screws


AS PLUS design for aluminium and steel trapezoidal sheet metal coverings, as well as for sandwich elements


  • Chip-free mounting using special DBS thin sheet metal screws for aluminium and steel trapezoidal sheet metal coverings for a simple elevation option

  • Mounting in the substructure and direct force transfer of loads into the purlins with SANDWICH PIASTA® drilling screws, for sandwich elements
Notice

The trapezoidal sheet metal rail must rest flat and across the middle of two raised beads.