Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Trapezoidal mount With welded-in nut
Trapezoidal mount With welded-in nut - 1
Trapezoidal mount With welded-in nut - 2
Trapezoidal mount With welded-in nut - 3

For detailed information, other images and documents, please select individual articles from the following table.

Trapezoidal mount With welded-in nut

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Fastening by means of push-through installation with M8 threaded rod

  • Also possible with 4.0 mm AIMg 5 sealing rivets (DIN 1725) or 4.2 mm drilling screws made from case-hardened steel

  • Easy adjustment to different trapezoidal plate profiles thanks to specified bending points

  • Sendzimir galvanised - continuous hot-dip galvanised steel strip material


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Approved by VdS for fastening pipes up to DN 50. The maximum permissible load is dependent on the trapezoidal plate thickness.

VdS certification no. G 4021037