For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- For screwing on trapezoidal plates up to a diameter of 10 mm.
- Opening angle from min. 25 mm up to max. 90 mm
Hole punch for trapezoidal plates up to 1.5 mm thick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!