Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Unit transport castor with fixed holder
Unit transport castor with fixed holder - 1
Unit transport castor with fixed holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Unit transport castor with fixed holder

Polyurethane tyres, plastic rim

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Friction bearing hub

  • Strength: 80±4 Shore A

  • Wheels made from injection-moulded TPU 80A polyurethane

  • Excellent sliding properties and elasticity, low roll resistance

  • Good noise and vibration-damping properties

  • Good resistance to wear and tear, high service life

  • Electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

  • Application temperature: -10°C to +70°C

Specified dimensions not binding. Subject to technical changes!