Unit transport castor with rotating holder and locking brake
Unit transport castor with rotating holder and locking brake  - 1
Unit transport castor with rotating holder and locking brake  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Unit transport castor with rotating holder and locking brake

Polyurethane tyres, polyamide 6 core

  • Min. temperature conditions: -15 °C
  • Max. temperature conditions: 80 °C

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Roll diameter Roll width Height Load capacity Quantity PU
price/PU
0683567922
125 mm 35 mm 156 mm 220 kg
1 pcs
0683567921
100 mm 30 mm 128 mm 170 kg
1 pcs
0683567923
150 mm 45 mm 194 mm 300 kg
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Friction bearing hub

  • Strength: 60±3 Shore D

  • Excellent sliding properties and elasticity, low roll resistance

  • Good wear and tearing resistance, high service life

  • Application temperature: -15°C to +80°C

  • Electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

  • Suitable for a variety of flooring

Specified dimensions not binding. Subject to technical changes!