Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PRIPRESS® transition With female thread

For detailed information, other images and documents, please select individual articles from the following table.

PRIPRESS® transition With female thread

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For connecting PRIPRESS® composite pipes to components with R-male threads

  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • DVGW/ÖVGW tested and approved

  • Suitable for compressed-air systems up to 15 bar