For detailed information, other images and documents, please select individual articles from the following table.
Tractor oil TRIATHLON® STOU/UTTO 10W-30
Universal oil for agricultural machinery
Register now and access more than 125,000 products
Variants
Triathlon oils for agricultural applications are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for Triathlon oils
Fulfils key specifications of automotive manufacturers
Universal oil that meets the key requirements for both STOU and UTTO
ACEA E2 API CF-4/SF/GL 4
Observe the operating specifications provided by the tractor manufacturer. Compatible with all commercially available engine oils. However, it is only fully effective when used unmixed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Especially well-suited for engines (see recommendations), manual gearboxes and final drives, hydraulic systems, turbo clutches and immersion-bath brakes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!