For detailed information, other images and documents, please select individual articles from the following table.
Touchbar Guardian EPN-2000II
Vandal-proof, tested panic touchbar system with sturdy telescopic operation
Register now and access more than 125,000 products
Variants
- Easy operation with a force of only 8 kg
- For escape doors made of wood, steel or tubular frame profiles
- Telescopic operation with side guide caps made of sturdy stainless steel
- Flush to the door with a low assembly height of 80 mm
- Extra-sturdy design for extreme loads (vandal-proof)
Handle spindles, panic spindles, door spindles and half spindles for the inactive leaf must be ordered separately depending on the door fitting.
To ensure compliance with the European standard EN 1125:2008, regular maintenance checks must be carried out at intervals not exceeding one month or not exceeding 20,000 opening cycles. These are found in the installation instructions.
Delivery time: approx. ten working days
Only compliant with EN 1125 in conjunction with tested and approved locks.
To ensure compliance with the European standard EN 1125:2008, regular maintenance checks must be carried out at intervals not exceeding one month or not exceeding 20,000 opening cycles. These are found in the installation instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!