The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Special design for hard-to-reach cable glands in confined spaces
- Tool quick-change system with pin locking mechanism guarantees flexible and swift operation.
- Accuracy of ± 3% to the set value
- Simple and precise setting by turning the handle.
- Shank: dia. 16 mm
- Scaling in both newton metres (Nm) and pound-force inches (lbf·in)
- Audible and feelable perception of torque triggering prevents over-tightening of bolts.
- Anti-slip 2-component handle
- After use, relax the spring and set it to lowest value.
- With calibration certificate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!