Welcome to Würth Germany For trade customers only
Torque wrench
Torque wrench - 1
Torque wrench - 2
Torque wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench

With switchover square drive, fine-toothed ratchet head (72 teeth)
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
  • Accuracy of ± 3% to the set value, in accordance with DIN EN ISO 6789:2003

  • Simple and precise setting by turning the handle

  • Scaling in Nm and also in pound force per square foot

  • Acoustic and tangible torque triggering prevents over-tightening of bolts

  • Anti-slip 2-component handle

  • With calibration certificate
Notice

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.