Welcome to Würth Germany For trade customers only
1/2 inch torque wrench
1/2 inch torque wrench - 1
1/2 inch torque wrench - 2
1/2 inch torque wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch torque wrench

With push-through square drive, ratchet head (60 teeth)
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
  • Accuracy of ± 3% to the set value, in accordance with DIN EN ISO 6789:2003

  • Simple and precise setting by turning the handle

  • Switchover and/or push-through square drive

  • Scaling in Nm and also in pound force per square foot

  • Acoustic and tangible torque triggering prevents over-tightening of bolts

  • Anti-slip 2-component handle

  • With calibration certificate
Notice

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.