For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch torque wrench
With push-through square drive and fine toothed ratchet head (72 teeth)
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Accuracy of ± 3% to the set value, in accordance with DIN EN ISO 6789:2003
- Simple and precise setting by turning the handle
- Switchover and/or push-through square drive
- Scaling in Nm and also in pound force per square foot
- Acoustic and tangible torque triggering prevents over-tightening of bolts
- Anti-slip 2-component handle
- With calibration certificate
Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.
After use, relax spring and set to lowest value.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!