For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Weight only approx. 10 kg
- Applications on wind turbines, shipyards, in heavy industry etc.
- 2 pieces, can be taken apart (using removal tool), in bag, for carrying by hand or on back
- Release accuracy tolerance ±3% of scale value (in direction of actuation)
- Release force just 590 N (60 kg) at 1000 Nm
- Without signal button
Ideally for industrial climbers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!