Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
A jig for three slide systems: Nova Pro, Dynapro and Dynaneo
Easy to use
Compact, easy-to-handle drill bits for furniture hinges with a 52/5.5 mm bore size
With clamping surface and adjustment screw for fixture drilling and press-in tools
Precise centre-punching of drill hole for Nova Pro front attachment
For the precise pre-drilling of the holes for front locking device/adjustment adapter and hook-in device
Square solid spindle 8 mm
Oval rosette aluminium, inner PZ
Door handle AL 900
Oval rosette aluminium, outer PZ
Handle plate TYPE E
Door handle AL 930
Door handle AL 920
Oval blind rosette aluminium, inner